Shop All LED Strip Lights
Performance Tool
LED Strip Work Light
Mfr # W2673
Zoro # G908369305
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W2673
- Zoro # G908369305
- UPC # 39564014246
- Country of Origin China
- Category LED Strip Lights
Description
LED Underhood Strip Work Light Innovative design spans hoods over 6 feet wide and wraps up for compact storage 15Inch flexible light bar provides a variety of uses and allows light to be directed right where you need it 60 Wide angle LEDs provide over 1000 lumens of flood light Adjustable elastic strap fits almost any size hood Rubber padded hooks prevent scratching or denting Powered by dual 18650 2200mAh LiIon batteries included and USB charging cable High, medium and low beam settings Specifications 1071lm, 25hr runtime on high 500lm, 4hr runtime on medium 300lm, 5hr runtime on low Caution while the flexibility of the light strip can be used for a variety of applications, it can break To avoid breaking, DO NOT fold, or bend tighter than a 2 50mm diameter To charge Insert micro USB cord into port in either handle, and plug cable into a standard USB outlet Red LED charging Green LED charge complete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- JESCO 24 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-24-SWC-WH)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- BILTEK 16.4 ft. Cool White 300 LEDs Light SMD3528 On-Off Switch Control Kit 110V Plug - LED Strip Lighting (LK-SC-5M)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- JUNO LIGHTING JFX LED Tapelight Slim Channel Accessory (JFX SLCH M50)
- Performance Tool LED Strip Lights