Shop All Handheld Flashlights
Performance Tool
LED Flashlight, NiCd, 85lm
Mfr # W2451
Zoro # G5705519
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 85
- Flashlight Battery Type NiCd
- Run Time on High Setting 9.5 hr.
- Flashlight Body Material Aluminum
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W2451
- Zoro # G5705519
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 85 |
Flashlight Battery Type | NiCd |
Run Time on High Setting | 9.5 hr. |
Flashlight Body Material | Aluminum |
Lamp Type | Led |
Lumens | 85 |
Item | LED Flashlight,55 Lumen |
Description
LED Flashlight,55 Lumen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- PERFORMANCE TOOL PT Power 180 lm Black LED Clip Light AAA Battery (W2374)
- PERFORMANCE TOOL Essential L.E.D. Aluminum Flashlight, W2451 (W2451)
- PERFORMANCE TOOL PT Power 66 lm Camouflage LED Flashlight (W2452)
- ATOMIC BEAM 11217-12 LED Flashlight Black (AT10531)
- COAST 20940 G6 LED Penlight with Clip (743646531)
- HASTINGS HOME 4-inch Down Mattress Topper Gusset Duck and Down Filled Featherbed with Cotton Cover (Full) (541283PDC)
- DORCY Yellow Led 200 lm (41-2521)
- Performance Tool Handheld Flashlights