Shop All Screwdrivers
Performance Tool
Jewelers Screwdriver Set, 6 pcs
Mfr # 1101
Zoro # G5713036
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Jewelers Screwdriver Set
- Finish Durable Black Oxide; Chrome Plated
- Number of Pieces 6
- Shank Material Tempered Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # 1101
- Zoro # G5713036
- Country of Origin China
- Category Screwdrivers
Details
Item | Jewelers Screwdriver Set,6Pc |
Includes | (6) Jewelers Screwdriver Set |
Finish | Durable Black Oxide; Chrome Plated |
Number of Pieces | 6 |
Shank Material | Tempered Carbon Steel |
Description
Jewelers Screwdriver Set,6Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Flat #12 .250 Id (41592)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 12-Inch (O50712)
- SPEEDAIRE Air Sander, 5-1/2 In Pad, 16,000 rpm (21AA96)
- SWANSON TOOL AlwaysSharp® Refillable Carpenter Pencil (CP216)
- PERFORMANCE TOOL Flexible Hose Clamp Driver (W80657)
- PERFORMANCE TOOL Phillips Round # 2 X 8 In Screwdriver # 2, W30965 (W30965)
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- PERFORMANCE TOOL Strike Cap Driver Set 6P (W1729)
- PERFORMANCE TOOL Screwdriver and Bit Set 61pc (PTW1731)
- PERFORMANCE TOOL Phillips Round # 2 X 6 In Screwdriver # 2, W30964 (W30964)
- PROSKIT Screwdriver, Straight Blade, Stubby (800-028)
- Performance Tool Screwdrivers and Nutdrivers