Shop All Grease Gun Accessories
Performance Tool
Grease Gun Flex Hose, 12"
Mfr # W54210
Zoro # G5699961
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hose for Hard to Reach Areas
- Overall Length 12 in
- Accessory Type Grease Gun Flex Hose,12"
- Operating Pressure - Maximum 4,500 psi
- End 1 Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W54210
- Zoro # G5699961
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
Details
Item | Grease Gun Flex Hose,12" |
Features | Hose for Hard to Reach Areas |
Accessory Type | Grease Gun Flex Hose,12" |
Operating Pressure - Maximum | 4,500 psi |
End 1 Thread Type | NPT |
Burst Pressure | 12,000 psi |
Description
Grease Gun Flex Hose,12 In., Features Hose for Hard to Reach Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Swivel Male Elbow, 10MM OD X G1/4 (6522 10-1/4)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- CHICAGO PNEUMATIC Bushing-Air Inlet Cp, CA147556 (CPTCA147556)
- PERFORMANCE TOOL Grease Fitting Cleaning Tool (W54209)
- PERFORMANCE TOOL Wilmar 243194 Lock on Grease Coupler (243194)
- PERFORMANCE TOOL 18Grease Gun Flex Hose (W54211)
- PERFORMANCE TOOL Lock on Grease Coupler (WI571262)
- PERFORMANCE TOOL 18 In Grease Gun Flex Hose, W54222 (W54222)
- PERFORMANCE TOOL Needle Nose Adapter, W54219 (W54219)
- PROLUBE Handy Bearing Packer (BEP/10)
- Performance Tool Grease Gun Accessories