Shop All Grease Gun Accessories
Performance Tool
Grease Gun Flex Hose, 12", 1/8" NPT
Mfr # W54221
Zoro # G5699876
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Features Hose for Hard to Reach Areas
- Accessory Type Grease Gun Flex Hose,12",1/8" NPT
- Operating Pressure - Maximum 3,000 psi
- End 1 Thread Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W54221
- Zoro # G5699876
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
Details
Item | Grease Gun Flex Hose,12",1/8" NPT |
Features | Hose for Hard to Reach Areas |
Accessory Type | Grease Gun Flex Hose,12",1/8" NPT |
Operating Pressure - Maximum | 3,000 psi |
End 1 Thread Type | NPT |
Burst Pressure | 10,000 psi |
Description
Grease Gun Flex Hose,12 In.,1/8 In. NPT, Features Hose for Hard to Reach Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 14M, 115 x 3850mm PL, T275 (3850-14M-115)
- TRANE 5MFD 370/440V OVAL RUN CAP (SFCAP5440)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- PERFORMANCE TOOL Needle Nose Adapter, W54219 (W54219)
- PERFORMANCE TOOL Wilmar 243194 Lock on Grease Coupler (243194)
- PERFORMANCE TOOL Lock on Grease Coupler (WI571262)
- PERFORMANCE TOOL 18 In Grease Gun Flex Hose, W54222 (W54222)
- PERFORMANCE TOOL 18Grease Gun Flex Hose (W54211)
- PERFORMANCE TOOL Grease Fitting Cleaning Tool (W54209)
- LINCOLN Mini Grease Gun, Pistol Grip, 3500 psi (G110)
- Performance Tool Grease Gun Accessories