Shop All Grease Fittings
Performance Tool
Grease Fitting Assortment, 70 Pc
Mfr # W5215
Zoro # G5700296
original price:
$9.99
9% off
new price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W5215
- Zoro # G5700296
- Country of Origin China
- Category Grease Fittings
Dimensions
Overall Length | 9 in |
Details
Item | Grease Fitting Assortment,70 Pc |
Material | Plastic |
Description
Grease Fitting Assortment,70 Pc, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD150V53C4-N)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- NATIONAL Small Bore Metric Seals, 100X120X12-R2LS32-S (100X120X12-R2LS32-S)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/2" Od, 153869 (153869)
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- PERFORMANCE TOOL 10-Pk Grease Fittings-1/8 Npt, W54241 (W54241)
- PERFORMANCE TOOL Hd Alu Pstl Grip (W54291)
- PERFORMANCE TOOL 10PK 14NPT Str Fitting (W54258)
- PERFORMANCE TOOL Grease Fitting, 10Pk, 1/4-28 90 Degree (W54244)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- Performance Tool Grease Fittings