Shop All General Hand Tool Kits
This Product is Discontinued
Performance Tool
Front-End Service Set, 5 Pc (Discontinued)
Mfr # W89303
Zoro # G6252368
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Primary Application For removal of most types of pitman arms, tie rods and ball joints found on automotive and light truck
- Number of Pieces 5
- Includes 5 Pc Front-End Service Set
- Number of Miscellaneous Tools 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W89303
- Zoro # G6252368
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Details
SAE or Metric | SAE |
Primary Application | For removal of most types of pitman arms, tie rods and ball joints found on automotive and light truck |
Number of Pieces | 5 |
Includes | 5 Pc Front-End Service Set |
Number of Miscellaneous Tools | 5 |
Number of Inspection and Retrieving Tools | 0 |
Number of Pliers | 0 |
Number of Wrenches | 0 |
Tool Families Included | Miscellaneous Tools |
Item | Front-End Service Set,5 Pc |
Measurement Type | SAE |
Sockets, Drive Tools, and Accessories Included | None |
Number of Measuring and Testing Tools | 0 |
Number of Electrical and Telecom Tools | 0 |
Number of Plumbing Tools | 0 |
Measuring and Testing Tools Included | None |
Number of Abrasives and Finishing Tools | 0 |
Electrical and Telecom Tools Included | None |
Plumbing Tools Included | None |
Abrasives and Finishing Tools Included | None |
Number of Sockets, Drive Tools, and Accessories | 0 |
Number of Putty Knives and Scrapers | 0 |
Description
Front-End Service Set,5 Pc, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 5, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included Ball Joint, Pitman Arm, Tie Rod, Tie Rod Pitman, Number of Pliers 0, Number of Wrenches 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.