Shop All Retaining Ring Assortments
Performance Tool
External Retaining Ring Assortment, 300 Pieces, 18 Sizes
Mfr # W5212
Zoro # G4554539
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Number of pieces 300
- Number of Sizes 18
- Includes (20) 1/8 in; (10) 5/32 in; (15) 3/16 in; (25) 1/4 in; (15) 5/16 in; (20) 3/8 in; (15) 13/16 in; (20) 7/8 in; (15) 1 in; (15) 1-1/16 in; (10) 1-1/8 in; (5) 1-1/4 in; (15) 7/16 in; (15) 15/32 in; (25) 1/2 in; (15) 9/16 in; (20) 5/8 in; (25) 3/4 in
- Number of Pieces 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W5212
- Zoro # G4554539
- UPC # 20039564159125
- Country of Origin Unknown
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 18 |
Details
Item | Retaining Ring Assortment |
Type | External |
Number of pieces | 300 |
Includes | (20) 1/8 in; (10) 5/32 in; (15) 3/16 in; (25) 1/4 in; (15) 5/16 in; (20) 3/8 in; (15) 13/16 in; (20) 7/8 in; (15) 1 in; (15) 1-1/16 in; (10) 1-1/8 in; (5) 1-1/4 in; (15) 7/16 in; (15) 15/32 in; (25) 1/2 in; (15) 9/16 in; (20) 5/8 in; (25) 3/4 in |
Number of Pieces | 300 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 10 PK (U07000.037.0425)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (329-6-PK10)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 7/16" , Copper (SRRBRC137)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces (PTW5212)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish (DISP-DE300)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 180 Pieces, 12 Sizes (RCI25175STPA)
- BIG ROC TOOLS Big Roc Tools ECLIP300 300Pc E-Clip Assortment; 2 x 9 in. (ECLIP300)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- Performance Tool Retaining Ring Assortments