Shop All Socket Extensions
This Product is Discontinued
Performance Tool
Extension Set 3/8" Dr, 4 Pieces, Nickel Chrome (Discontinued)
Mfr # W38152
Zoro # G5701720
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Nickel Chrome
- Features Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion
- Material Chrome Vanadium Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W38152
- Zoro # G5701720
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Length | 1-3/4", 3", 6", 8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome |
Item | Extension Set |
Features | Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion |
Material | Chrome Vanadium Alloy Steel |
Basic Material | Vanadium Alloy Steel |
System of Measurement | Inch |
Number of Pieces | 4 |
Includes | (4) 3/8" Dr Wobble Extension |
Tether Capable | Not Tether Capable |
Description
Product details about the PERFORMANCE TOOL - W38152 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The Performance Tool - W38152 Socket Extension Set is a comprehensive collection of extensions measured in inches. The set includes four different lengths: 1-3/4", 3", 6", and 8". These varying sizes are designed to accommodate a wide range of tasks, making the set versatile for various applications. Each extension features an output drive size of 3/8" which is suitable for many standard socket wrenches.
This extension set stands out due to its robust construction material and finish. Made from chrome vanadium alloy steel, these extensions are built to offer strength and durability that can withstand rigorous use. They feature a polished nickel chrome plated finish that resists corrosion, enhancing their longevity even under tough conditions.
The Performance Tool - W38152 Socket Extension Set comprises four pieces, all featuring a drive size of 3/8". This SAE system measurement toolset does not have tethering capabilities but includes (4) 3/8" Dr wobble extensions as part of the package. With this combination of attributes, this extension set provides compatibility with numerous tools while offering reliable performance across multiple tasks.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The Performance Tool - W38152 Socket Extension Set is a comprehensive collection of extensions measured in inches. The set includes four different lengths: 1-3/4", 3", 6", and 8". These varying sizes are designed to accommodate a wide range of tasks, making the set versatile for various applications. Each extension features an output drive size of 3/8" which is suitable for many standard socket wrenches.
This extension set stands out due to its robust construction material and finish. Made from chrome vanadium alloy steel, these extensions are built to offer strength and durability that can withstand rigorous use. They feature a polished nickel chrome plated finish that resists corrosion, enhancing their longevity even under tough conditions.
The Performance Tool - W38152 Socket Extension Set comprises four pieces, all featuring a drive size of 3/8". This SAE system measurement toolset does not have tethering capabilities but includes (4) 3/8" Dr wobble extensions as part of the package. With this combination of attributes, this extension set provides compatibility with numerous tools while offering reliable performance across multiple tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.