Shop All Socket Extensions
This Product is Discontinued
Performance Tool
Extension 3/8" Dr, 1 Pieces, Nickel Chrome (Discontinued)
Mfr # W38148
Zoro # G5701757
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Nickel Chrome
- Material Chrome Vanadium Alloy Steel
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W38148
- Zoro # G5701757
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Length | 8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome |
Material | Chrome Vanadium Alloy Steel |
Tether Capable | Not Tether Capable |
Features | Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion |
System of Measurement | Inch |
Basic Material | Vanadium Alloy Steel |
Number of Pieces | 1 |
Item | Extension |
Description
Extension Bar,8 In.,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.