Shop All Ratcheting Wrenches
This Product is Discontinued
Performance Tool
Dual Drive Stubby, 1/4" and 3/8" (Discontinued)
Mfr # W9113
Zoro # G5696568
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Stubby
- Drive Size 1/4" and 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W9113
- Zoro # G5696568
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Drive Size | 1/4" and 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Stubby |
Item | Dual Drive Stubby,1/4" and 3/8" |
Description
Dual Drive Stubby,1/4 In. and 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.