Shop All Cutting Pliers
This Product is Discontinued
Performance Tool
Diagonal Plier, 6", Features: Machine Ground and Polished Jaws (Discontinued)
Mfr # W1122C
Zoro # G5708370
This Product is Discontinued
Key Features
- Features Machine Ground and Polished Jaws
- Handle Type Ergonomic, Cushion Grip
- Material Drop Forged Alloy Steel
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1122C
- Zoro # G5708370
- UPC # 39564112317
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 6" |
Details
Features | Machine Ground and Polished Jaws |
Handle Type | Ergonomic, Cushion Grip |
Material | Drop Forged Alloy Steel |
Description
Diagonal Plier,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.