Shop All Crowfoot Socket Wrench Sets
Performance Tool
Crowfoot Wrench Set, SAE, Open End, Polished Chrome
Mfr # W453
Zoro # G4917736
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- Finish Polished Chrome
- SAE or Metric SAE
- Socket Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W453
- Zoro # G4917736
- UPC # 39564104633
- Country of Origin China
- Category Crowfoot Socket Wrench Sets
Dimensions
Socket Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1" |
Details
Item | Crowfoot Wrench Set |
Head Style | Open End |
Finish | Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 10 |
Material | Alloy Steel |
Description
Open End Crowfoot Wrench Set 10 Pc Sae
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive Drive Drive Folding Quick-Release Ratchet, Chrome (SRH35104)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- BOSCH Rotary Laser Level, Interior, Green, Dual (GRL300 HVG)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece SAE - Heavy Duty Industrial/Hydraulic Line Fittings (LT1920XL)
- PROTO 1/2" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J53000CF)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End (17299)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- ASTRO PNEUMATIC CROWFOOT METRIC WR 15PC SET (AO7115)
- Performance Tool Crowfoot Socket Wrench Sets