Shop All Cable Ties
Performance Tool
Cable Tie Assortment 1000 Piece
Mfr # W2925
Zoro # G5705415
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4", 6", 8", 12"
- Color Assorted Colors
- Material Polyurethane
- Temp. Range 25 Degrees F to 100 Degrees F
- Includes (100) 12.0 in White, (100) 6.0 in White, (300) 8.0 in Red, White, Yellow, (500) 4.0 in Blue, Green, Red, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W2925
- Zoro # G5705415
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4", 6", 8", 12" |
Actual Length | 4 in, 6 in, 8 in, 12 in |
Details
Color | Assorted Colors |
Item | Cable Tie Assortment |
Material | Polyurethane |
Temp. Range | 25 Degrees F to 100 Degrees F |
Includes | (100) 12.0 in White, (100) 6.0 in White, (300) 8.0 in Red, White, Yellow, (500) 4.0 in Blue, Green, Red, White, Yellow |
Locking Style | Plastic Pawl |
Features | (500) 4" Length; (100) 6" Length; (300) 8" Length; (100) 12" Length |
UL Type | Not Listed |
Flame Retardant | No |
Max. Temp. Rating | 100 Degrees F |
Cable Tie Properties | Heat Stabilized, Impact Resistant |
Min. Temp. Rating | 25 Degrees F |
Cable Tie Style | Standard |
Outdoor Use | Yes |
Number of Pieces | 1,000 |
Description
Cable Tie Kit, Standard, Color Assorted Colors, Number of Pieces 1,000, Material Polyurethane, Cable Tie Properties Heat Stabilized, Impact Resistant, Actual Length 4 in, 6 in, 8 in, 12 in, Temp. Range 25 Degrees F to 100 Degrees F, Includes (100) 12.0 in White, (100) 6.0 in White, (300) 8.0 in Red, White, Yellow, (500) 4.0 in Blue, Green, Red, White, Yellow, UL Type Not Listed, Outdoor Use Yes, Flame Retardant No, Locking Style Plastic Pawl, Max. Temp. Rating 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 5, A1 series (BEB6272)
- PERFORMANCE TOOL 1,000-Pc Cable Tie Assortment (W2925)
- PERFORMANCE TOOL 250 Pc Cable Tie Assortment (W2918)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 18" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7108)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- KABLE KONTROL Cable Zip Ties 18" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7109)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- TY-RAP 11.4" L Cable Tie BK PK 100 (TY5253MX)
- Performance Tool Cable Ties