Shop All Air Impact Wrenches
This Product is Discontinued
Performance Tool
Butterfly Impact Wrench, 3/8" D (Discontinued)
Mfr # M562DB
Zoro # G5711225
This Product is Discontinued
Key Features
- Air Inlet 1/4" npt
- Free Speed 11,000 rpm
- Max. Bolt Capacity 3/8"
- Min. Hose Size 3/8"
- Square Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # M562DB
- Zoro # G5711225
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" npt |
Free Speed | 11,000 rpm |
Max. Bolt Capacity | 3/8" |
Torque Range | 20 to 75 ft.-lb. |
Item | Butterfly Impact Wrench,3/8" D |
Description
Butterfly Impact Wrench,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.