Shop All Bolt Cutters
This Product is Discontinued
Performance Tool
Bolt Cutter, 24" (Discontinued)
Mfr # BC-24
Zoro # G5711450
This Product is Discontinued
Key Features
- Handle Material Steel
- Jaw Material Steel
- Heat-Treated Yes
- Grip Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # BC-24
- Zoro # G5711450
- Country of Origin China
- Category Bolt Cutters
Details
Item | Bolt Cutter,24" |
Handle Material | Steel |
Jaw Material | Steel |
Heat-Treated | Yes |
Grip Material | Rubber |
Description
Bolt Cutter,24 In., Features Durable Protective Enamel Paint, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.