Shop All Tool Bags, Backpacks & Totes
Performance Tool
Bag/Tote, Wide-Mouth Tool Bag, 15", Tough Nylon
Mfr # 1939
Zoro # G5711590
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Material Tough Nylon
- Features Wide-Mouth Tool Bag,15"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1939
- Zoro # G5711590
- UPC # 39564142857
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 15" |
Details
Item | Wide-Mouth Tool Bag,15" |
Tool Storage Type Included | Bag/Tote |
Material | Tough Nylon |
Features | Wide-Mouth Tool Bag,15" |
Description
Wide-Mouth Tool Bag,15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Rivet Tool, Nut Setter, 3500 lb. Force (HK-150N)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- PERFORMANCE TOOL 18 In 36 Pocket Tool Bag, W88986 (W88986)
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5105-24)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CLC WORK GEAR TOOLBAG TRDSMAN 33PKT (HT5543)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (32PJ42)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- Performance Tool Tool Bags, Backpacks & Totes