Shop All Tool Bags, Backpacks & Totes
Performance Tool
Bag/Tote, Tool Bag, 13", Tough, Durable Nylon
Mfr # 1472
Zoro # G5712080
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Material Tough, Durable Nylon
- Features Tool Bag,13"
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1472
- Zoro # G5712080
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 13" |
Details
Item | Tool Bag,13" |
Tool Storage Type Included | Bag/Tote |
Material | Tough, Durable Nylon |
Features | Tool Bag,13" |
Description
Tool Bag,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13MM RotaCut Hole Cutter (11213)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT32.51ESU-AC530U)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- PERFORMANCE TOOL 18 In 36 Pocket Tool Bag, W88986 (W88986)
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Black, 600-denier Polyester (9VMP6)
- KLEIN TOOLS Bag/Tote, Tool Bag, Yellow, Canvas, 0 Pockets (5539YEL)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Black, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Black, 2 Pockets (5876)
- SUPER ANCHOR SAFETY 2 Pouch Tool Bag - Ultra-Viz (6402-U)
- Performance Tool Tool Bags, Backpacks & Totes