Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Performance Tool
Axe w/ Fiberglass Handle, 1.25 lb. (Discontinued)
Mfr # M7112
Zoro # G5710358
This Product is Discontinued
Key Features
- Overall Length 14"
- Features Anti-shock, Rubber Cushion Grips, Mirror Polish Heads
- Handle Type Heavy Duty Fiberglass Handle
- Handle Fiberglass
- Head Weight 1.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # M7112
- Zoro # G5710358
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 14" |
Head Length | 5 3/4 in |
Details
Features | Anti-shock, Rubber Cushion Grips, Mirror Polish Heads |
Handle Type | Heavy Duty Fiberglass Handle |
Handle | Fiberglass |
Head Weight | 1.25 lb. |
Cutting Edge | 3" |
Item | Axe w/ Fiberglass Handle,1.25 lb. |
Handle Design | Heavy duty |
Includes Cushioned Grip | Yes |
Grip Material | Rubber |
Grip Type | Cushion Grip |
Anti-Vibration Handle | Yes |
Description
Axe w/ Fiberglass Handle,1.25 lb., Grip Material Rubber, Grip Type Cushion Grip, Handle Material Multi-Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.