Shop All Fuse Assortments
Performance Tool
Automotive Fuse Kits, Not Rated, 16 PK
Mfr # PMW5374
Zoro # G510922417
product price: $31.45
/pk 16, $1.97/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
- Amps 20A to 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # PMW5374
- Zoro # G510922417
- UPC # 39564075636
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kits |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Amps | 20A to 100A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- PROAIRE Hard Start Capacitor Kit (PHSK-1-3T)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GJV, GMA, GMC, MDA, MDL, MDV Series, 270 Fuses Included 1/8 A to 30 A (NO.270)
- DAP Rapid Fuse Plastic Kit (171)
- SUPERJOCK ST-Blade Battery Terminal Mount Fuse Block Kit (SU2560548)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- Performance Tool Fuse Assortments