Shop All Fuse Assortments
Performance Tool
Automotive Fuse Kits, 5A to 30A, Not Rated, Indicating
Mfr # PMW5378
Zoro # G410922623
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Visual Indication Indicating
- Body Style Blade
- Amps 5A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # PMW5378
- Zoro # G410922623
- UPC # 39564075674
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kits |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Body Style | Blade |
Amps | 5A to 30A |
Color Code | Tan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA 2/0 1/2 Electrical Lug, PK50 (20501-60)
- ALLEN TEL Outdoor Housing Adapter Frame (GB5955-LAF)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- PERFORMANCE TOOL Automotive Fuse Kits, Not Rated, 16 PK (PMW5374)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 36 Fuses Included 5 A to 30 A, Not Rated (ATM-ID-SK)
- Performance Tool Fuses