Shop All Adjustable Wrenches
This Product is Discontinued
Performance Tool
Adjustable Wrench, 4" (Discontinued)
Mfr # W30704
Zoro # G5704216
This Product is Discontinued
Key Features
- Overall Length 4"
- Material Chrome Alloy Steel
- Features Wide I-Beam Handle Design for Increased Comfort and Torque, Sae and Metric Graduations for Accurate Sizing
- Adjustable Wrench Nominal Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W30704
- Zoro # G5704216
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Material | Chrome Alloy Steel |
Features | Wide I-Beam Handle Design for Increased Comfort and Torque, Sae and Metric Graduations for Accurate Sizing |
Item | Adjustable Wrench,4" |
Description
Adjustable Wrench,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.