Shop All Socket Sets
Performance Tool
9-Pc 1/2 In Dr. Sae Socket Set, W32002
Mfr # W32002
Zoro # G5738316
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant; Recessed Edges; Socket Openings are Designed to Reduce Fastener Rounding
- Material Chrome Vanadium Alloy Steel
- Includes (1) 1/2" 6 Point Socket, (1) 9/16" 6 Point Socket, (1) 5/8" 6 Point Socket, (1) 11/16" 6 Point Socket, (1) 3/4" 6 Point Socket, (1) 13/16" 6 Point Socket, (1) 7/8" 6 Point Socket, (1) 15/16" 6 Point Socket, (1) 1" 6 Point Socket
- Finish Polished Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W32002
- Zoro # G5738316
- UPC # 20039564320020
- Country of Origin Unknown
- Category Socket Sets
Details
Item | Socket Set |
Features | Corrosion Resistant; Recessed Edges; Socket Openings are Designed to Reduce Fastener Rounding |
Material | Chrome Vanadium Alloy Steel |
Includes | (1) 1/2" 6 Point Socket, (1) 9/16" 6 Point Socket, (1) 5/8" 6 Point Socket, (1) 11/16" 6 Point Socket, (1) 3/4" 6 Point Socket, (1) 13/16" 6 Point Socket, (1) 7/8" 6 Point Socket, (1) 15/16" 6 Point Socket, (1) 1" 6 Point Socket |
Finish | Polished Nickel Chrome Plated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- CUSTOM BUILDING PRODUCTS Polyblend NonSanded Grout, Solid Powder, Characteristic, Brown Velvet, 10 lb Box (PBPG64710)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6234)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- PERFORMANCE TOOL 8-Pc 3/8 In Dr. Mm Deep Impact Socket Socket Set, M595Db (M595DB)
- PERFORMANCE TOOL 38-Pc Impact Socket Set, M796 (M796)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Metric Socket Set Tool Set, W32904 (W32904)
- PERFORMANCE TOOL 52-Pc 1/4, 3/8 & 1/2 In Dr. Socket Set Tool Set, W1172 (W1172)
- PERFORMANCE TOOL 9-Pc External Star Socket Set Star Skt Set-Ex, W1338 (W1338)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN32)
- Performance Tool Sockets & Ratchets