Shop All Socket Sets
Performance Tool
8-Pc 1/2 In Dr. Sae Deep Socket Set, W32300
Mfr # W32300
Zoro # G5743496
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CR-V Alloy Steel
- Features Recessed edges; Socket openings are designed to reduce fastener rounding
- Includes (1) 1/2" 6 Point Deep Socket; (1) 9/16" 6 Point Deep Socket; (1) 5/8" 6 Point Deep Socket; (1) 11/16" 6 Point Deep Socket; (1) 3/4" 6 Point Deep Socket; (1) 13/16" 6 Point Deep Socket; (1) 7/8" 6 Point Deep Socket; (1) 15/16" 6 Point Deep Socket
- Finish Polished Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W32300
- Zoro # G5743496
- UPC # 20039564323007
- Country of Origin Unknown
- Category Socket Sets
Details
Material | CR-V Alloy Steel |
Item | Socket Set |
Features | Recessed edges; Socket openings are designed to reduce fastener rounding |
Includes | (1) 1/2" 6 Point Deep Socket; (1) 9/16" 6 Point Deep Socket; (1) 5/8" 6 Point Deep Socket; (1) 11/16" 6 Point Deep Socket; (1) 3/4" 6 Point Deep Socket; (1) 13/16" 6 Point Deep Socket; (1) 7/8" 6 Point Deep Socket; (1) 15/16" 6 Point Deep Socket |
Finish | Polished Nickel Chrome Plated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- BON TOOL Venetian Detail Knife 6" Rounded Corners Comfort Grip Handle (13-126)
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- GREY PNEUMATIC SKT SET 1" DR 21 PC FRACT 3/4" TO 2" I (GP9021)
- PERFORMANCE TOOL 19-Pc 3/8 In Dr. Socket Set Tool Set, W38301 (W38301)
- PERFORMANCE TOOL 9-Pc External Star Socket Set Star Skt Set-Ex, W1338 (W1338)
- PERFORMANCE TOOL SOCKET SET 3/8 in. DR 19PC (W38301)
- PERFORMANCE TOOL 9-Pc Star Bit Socket Set, W1178 (W1178)
- PERFORMANCE TOOL 9Pc. Axle Nut Socket Set (W89318)
- PERFORMANCE TOOL 5-Pc 1 In Dr. Budd Wheel Socket Set Budd Wheel Skt, W89315 (W89315)
- TEKTON 3/8" Drive SAE, 7 pcs (SHD91118)
- Performance Tool Sockets & Ratchets