Shop All Hex Key Sets
Performance Tool
7PC MET T-HANDLE HEX KEY SET
Mfr # W1712
Zoro # G4155240
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Hex
- Handle Type T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W1712
- Zoro # G4155240
- UPC # 39564125737
- Country of Origin China
- Category Hex Key Sets
Details
Item | Standard Hex Key Set |
End Shape | Hex |
Handle Type | T-Shape |
Description
7PC MET T-HANDLE HEX KEY SET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-100')
- PERFORMANCE TOOL 7-Pc T-Handle Star Driver Set Hex Key Set, W1713 (W1713)
- PERFORMANCE TOOL 25 Piece Metric/SAE Hex Key Set, W80281 (W80281)
- PERFORMANCE TOOL 12-Pc Sae Long Hex Key Set, W1393 (W1393)
- PERFORMANCE TOOL 3-Pc Folding Hex/Star Key Set, W80287 (W80287)
- PERFORMANCE TOOL 9-Piece Long Arm Metric Hex Key Set (W9136)
- PERFORMANCE TOOL 7-Pc Metric T-Handle Hex Key Set, W1712 (W1712)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- Performance Tool Hex Keys & Hex Key Sets