Shop All Hex Key Sets
This Product is Discontinued
Performance Tool
6 Piece L-Shape Torx? Key Set, W1319 (Discontinued)
Mfr # W1319
Zoro # G5707460
This Product is Discontinued
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Chrome plated
- Handle Material Chrome Vanadium Steel
- Handle Type L-Shape
- Includes (6) L-Shape Star Driver Set: T40, T45, T47, T50, T55, T60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W1319
- Zoro # G5707460
- UPC # 39564114199
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | T40, T45, T47, T50, T55, T60 |
Details
Blade Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Handle Material | Chrome Vanadium Steel |
Handle Type | L-Shape |
Includes | (6) L-Shape Star Driver Set: T40, T45, T47, T50, T55, T60 |
Number of Pieces | 6 |
Shape | Torx? |
SAE or Metric | Torx(R) |
Item | Standard Torx? Key Set |
Key Shape | L-Shape |
End Shape | Standard |
Description
L-Shape Star Driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.