Shop All Combination Wrench Sets
Performance Tool
5-Pc Metric Combination Wrench Set
Mfr # W15MP
Zoro # G800568424
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 8mm Wrench, (1) 10mm Wrench, (1) 11mm Wrench, (1) 12mm Wrench, (1) 14mm Wrench, (1) 17mm Wrench
- Material Alloy Steel
- Features Heat Treated, Raised Panel Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W15MP
- Zoro # G800568424
- UPC # 20039564100219
- Country of Origin Unknown
- Category Combination Wrench Sets
Details
Includes | (1) 8mm Wrench, (1) 10mm Wrench, (1) 11mm Wrench, (1) 12mm Wrench, (1) 14mm Wrench, (1) 17mm Wrench |
Material | Alloy Steel |
Features | Heat Treated, Raised Panel Design |
Item | Wrench |
Description
5-Pc Metric Combination Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- OSG Straight Flute Hand Tap , 5/16"-18 , Plug , Bright , 4 Flutes (6015600)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- DEWALT Cordless Circular Saw, 5,200 RPM, 7.5 lb (DCS570H1)
- PERFORMANCE TOOL 7-Pc Sae Stubby Wrench Wrench Set, W30507 (W30507)
- PERFORMANCE TOOL 14-Pc Metric Combination Wrench Set (W1114M)
- PERFORMANCE TOOL 11-Pc Full Polish Mm Wrench Set, W1062 (W1062)
- PERFORMANCE TOOL Wrench Set Sae 11Pc Comb (W1061)
- PERFORMANCE TOOL 12-Pc Sae Ratcheting Wrench Set Wrench Set Rtch, W30641 (W30641)
- PERFORMANCE TOOL COMB WRENCH SET SAE 5PC (W15P)
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (752)
- Performance Tool Combination Wrench Sets