Shop All Putty & Joint Knives, Spatulas, Scrapers
Performance Tool
5 pc. Alloy Steel Scraper and Awl Set
Mfr # 1912
Zoro # G5711819
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Color Black
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1912
- Zoro # G5711819
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Blade Material | Alloy steel |
Color | Black |
Handle Material | Plastic |
Item | Scraper and Awl Set,5Pc |
Description
Scraper and Awl Set,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- INGERSOLL-RAND 8" Wide Jaw Adjustable Wrench (IR) (755250)
- RIDGID Housing, Roll 30 (33520)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (452921)
- PERFORMANCE TOOL 1-1/4 In Rigid Stainless Steel Scraper Scraper-Rigid, W9181 (W9181)
- PERFORMANCE TOOL 5-Pc Scraper & Remover Set Scraper/Remover, W235 (W235)
- BETA Straight Putty Knife Scraper (014790315)
- PAHWA QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26" (SX-2060)
- RED DEVIL 4 in. Stiff Wall Scrapers (4213)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- Performance Tool Drywall and Plastering Tools