Shop All Multi-purpose Air Hoses
Performance Tool
4 ft Air Hose w/Tire Chuck
Mfr # W10057
Zoro # G5708705
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W10057
- Zoro # G5708705
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 4 ft. |
Details
Item | Hose,4ft. |
Description
Hose,4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- SPEEDAIRE Regulator Diaphragm, Compact (114X46)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- PERFORMANCE TOOL HOSE REEL 50' RETRACTABLE (PTM619)
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-03-13)
- LEGACY HOSE RUBBER AIR WORKFORCE SERIES 3/8"x25 (LMHRE3825RD2)
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-100-11)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-53)
- MI-T-M Coupled Hose Assembly (851-0359)
- Performance Tool Multi-purpose Air Hoses