Shop All Sockets
Performance Tool
3/8 In Drive Spark Plug Socket 13/16 In, W38164
Mfr # W38164
Zoro # G5736329
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Features Corrosion Resistant; Recessed Edges; Socket Openings are Designed to Reduce Fastener Rounding; Large Stamping for Quick Identification
- Width 1.6 in
- Socket Depth 0.9 in
- Height (in) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W38164
- Zoro # G5736329
- UPC # 20039564381649
- Country of Origin Unknown
- Category Sockets
Dimensions
Width | 1.6 in |
Socket Depth | 0.9 in |
Height (in) | 5 in |
Details
Material | Chrome Vanadium Steel |
Features | Corrosion Resistant; Recessed Edges; Socket Openings are Designed to Reduce Fastener Rounding; Large Stamping for Quick Identification |
Item | Socket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313588)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 26Mm Socket Dp Imp 2, M876 (M876)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 5/32 In, W38876 (W38876)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 9/16 In Socket Dp 9/16, W38318 (W38318)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T50, W38850 (W38850)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 7/64 In, W36803 (W36803)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T45 (W38945)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 9mm (13509)
- Performance Tool Sockets