Shop All Socket Sets
This Product is Discontinued
Performance Tool
3/8" Drive SAE, 10 pcs (Discontinued)
Mfr # W38300
Zoro # G5701556
This Product is Discontinued
Key Features
- Measurement Type SAE
- Number of Pieces 10
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W38300
- Zoro # G5701556
- UPC # 39564383007
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Item | Deep Socket Set |
Number of Pieces | 10 |
Description
SAE Deep Socket Set,10 Pc,3/8" D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.