Shop All Impact Sockets
This Product is Discontinued
Performance Tool
3/8" Drive Deep Impact Socket, 3/8" D, 9/16" Chrome plated (Discontinued)
Mfr # M935
Zoro # G5709061
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 4.9"
- Material Chrome Vanadium Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # M935
- Zoro # G5709061
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 4.9" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Item | Deep Impact Socket,3/8" D,9/16" |
Finish | Chrome plated |
Socket Type | DW |
Category Type | Impact Socket |
Tether Ready | No |
Description
Deep Impact Socket,3/8 In. D,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.