Shop All Hand Ratchets
This Product is Discontinued
Performance Tool
3/8" Drive 41 Geared Teeth Round Head Round Head Stubby Ratchet, 3/8" D, 3-15/16" L, Nickel Chrome (Discontinued)
Mfr # W38113
Zoro # G5701906
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Head Style Round Head
- Finish Nickel Chrome
- Number of Geared Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W38113
- Zoro # G5701906
- UPC # 39564381133
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Length | 3-15/16" |
Details
Item | Round Head Stubby Ratchet,3/8" D |
Head Movement | Flexible |
Head Style | Round Head |
Finish | Nickel Chrome |
Number of Geared Teeth | 41 |
Material | Chrome Vanadium Alloy Steel |
Tether Capable | Not Tether Capable |
Basic Material | Vanadium Alloy Steel |
Number of Pieces | 1 |
Features | Quick Release Feature for Quick and Easy Socket Changes Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion Larger Gear Teeth for Higher Torque And Added Gear Strength |
System of Measurement | Inch |
Description
Round Head Stubby Ratchet,3/8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.