Shop All Sockets
This Product is Discontinued
Performance Tool
3/8" Drive, 13mm Metric Socket, 12 Points (Discontinued)
Mfr # W38713
Zoro # G5701075
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type DW
- SAE or Metric Metric
- Number of Points 12
- Overall Length 4.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W38713
- Zoro # G5701075
- UPC # 39564387135
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 4.8" |
Size | 13mm |
Details
Socket Type | DW |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Nickel Chrome Plated |
Item | Deep Socket |
Description
Deep Socket,3/8" D,12pt.,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.