Shop All Impact Sockets
This Product is Discontinued
Performance Tool
3/8" Dr, 16mm Size, Metric Impact Socket, 6 Pts, Material: Chrome Vanadium Steel (Discontinued)
Mfr # M916
Zoro # G5709140
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # M916
- Zoro # G5709140
- UPC # 39564519161
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3.6" |
Size | 16mm |
Details
Socket Type | Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Category Type | Impact Socket |
Item | Impact Socket |
Description
Impact Socket,3/8" D,6pt.,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.