Shop All Sockets
This Product is Discontinued
Performance Tool
3/4" Drive, 1-7/16" SAE Socket, 12 Points (Discontinued)
Mfr # W34546
Zoro # G5497619
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 5.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W34546
- Zoro # G5497619
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 5.1" |
Size | 1-7/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Alloy Steel |
Finish | Nickel Chrome Plated |
Item | Standard Socket,3/4" D,12pt.,1-7/16 |
Tether Ready | No |
Description
Standard Socket,3/4 In. D,12pt.,1-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.