Shop All Hex Key Sets
This Product is Discontinued
Performance Tool
30 Piece Metric/SAE L-Shape Hex Key Set, W80288 (Discontinued)
Mfr # W80288
Zoro # G5698948
This Product is Discontinued
Key Features
- End Shape Standard
- Number of Pieces 30
- Measurement Type Metric/SAE
- Handle Type L-Shape
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W80288
- Zoro # G5698948
- Country of Origin China
- Category Hex Key Sets
Details
Item | Standard Hex Key Set |
End Shape | Standard |
Number of Pieces | 30 |
Measurement Type | Metric/SAE |
Handle Type | L-Shape |
Handle Material | Alloy Steel |
Includes | (15) Hex Keys Inch, (15) Hex Keys mm; Handy Organizer |
Description
Hex Key Set,30Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.