Shop All Tape Measures
This Product is Discontinued
Performance Tool
25 ft. Tape Measures, 1" Blade (Discontinued)
Mfr # W5124
Zoro # G5700409
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8"
- Blade Length 25 ft.
- Blade Width 1"
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W5124
- Zoro # G5700409
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/8" |
Measurement Type | SAE/Metric |
Lock Type | Slide |
Rewind Type | Automatic |
Item | Tape Measure,25 ft. x 1",SAE/mm |
Description
Tape Measure,25 ft. x 1 In.,SAE/mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.