Shop All Tool Boxes
This Product is Discontinued
Performance Tool
20.4"W Steel, Portable Tool Box 19.1"H (Discontinued)
Mfr # W54020
Zoro # G5700068
This Product is Discontinued
Key Features
- Primary Tool Box Material Steel
- Locking System Padlock Hasp
- Depth 26.7"
- Width 20.4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W54020
- Zoro # G5700068
- UPC # 39564540202
- Country of Origin China
- Category Tool Boxes
Dimensions
Depth | 26.7" |
Width | 20.4" |
Height | 19.1" |
Details
Item | Portable Tool Box |
Primary Tool Box Material | Steel |
Locking System | Padlock Hasp |
Material | Steel |
Features | Removable Tray, Heavy Duty Box |
Tool Storage Type Included | Tool Box |
Description
Steel Tool Box,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.