Shop All Plier Sets
Performance Tool
2 Piece Plier Set Cushion Grip Handle
Mfr # 1434
Zoro # G5712379
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Overall Length 6"
- Handle Type Cushion Grip
- Includes (2) Plier Set: (1) 6" Slip Joint; (1) 6" Diagonal Cutting Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # 1434
- Zoro # G5712379
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 6" |
Details
Number of Pieces | 2 |
Handle Type | Cushion Grip |
Includes | (2) Plier Set: (1) 6" Slip Joint; (1) 6" Diagonal Cutting Pliers |
Item | Plier Set,2 Pc,6" |
Description
Plier Set,2 Pc,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Quick Clamp Mill Vise (3900-1726)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- PERFORMANCE TOOL 3-Pc Dual Cushion Locking Plier Set, W30713 (W30713)
- PERFORMANCE TOOL 4-Pc Long Nose Plier Set (W30714)
- PERFORMANCE TOOL Locking Pliers Set 3Pc (W1107DB)
- PERFORMANCE TOOL 7-Pc Plier Set, W30759 (W30759)
- PERFORMANCE TOOL 5-Pc Combination Snap Ring Plier Set Pliers Set-Snap, W1159 (W1159)
- PERFORMANCE TOOL Snap Ring Plier Set, W1150S (W1150S)
- OTC Retaining Ring Plier Set (4513)
- Performance Tool Pliers