Shop All Anti-Fatigue Mats
Performance Tool
2 ft. L x Ethylene Vinyl Acetate Foam, 3/8" Thick
Mfr # W88989
Zoro # G6252395
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 2 ft.
- Thickness 3/8"
- Material Ethylene Vinyl Acetate Foam
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W88989
- Zoro # G6252395
- UPC # 39564889899
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 2 ft. |
Width | 2 ft. |
Details
Item | Diamond Shape Anti-Fatigue Mat |
Thickness | 3/8" |
Material | Ethylene Vinyl Acetate Foam |
Mat Surface Pattern | Diamond |
Application | Floor |
For Use With | Floor |
Type | Anti-Fatigue Matting |
Description
Diamond Shape Anti-Fatigue Mats
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER SZ11 BLK PVC Sock Boots (31161.11)
- SMEAD Label, Accs, ""C"", Drkgn, 100Ct Pk (SMD67173)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L (109S0048BU)
- MSA SAFETY Full Face Respirator, M, Black (10188955)
- PERFORMANCE TOOL Anti-Fatigue Grip Mat Roll - Large (W88981)
- PERFORMANCE TOOL Wilmar WLMW88989 Diamond Shape Anti-Fatigue Mats (WLMW88989)
- CLEAN MACHINE DR MAT FLAIR TAUP 18X24"" (10372028)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- WEARWELL 36 ft. L x PVC Sponge, 1/2" Thick (452.12X3X36BK)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (418S35BK)
- Performance Tool Anti-Fatigue Mats