Shop All Tool Bags, Backpacks & Totes
Performance Tool
18 In 36 Pocket Tool Bag, W88986
Mfr # W88986
Zoro # G6903472
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W88986
- Zoro # G6903472
- UPC # 10039564889865
- Country of Origin Unknown
- Category Tool Bags, Backpacks & Totes
Details
Item | 18 In 36 Pocket Tool Bag,W88986 |
Tool Storage Type Included | Tool Bag |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (44912)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- AMPCO SAFETY TOOLS Round Center Punch, 5/8x6, Nonsparking (P-1293)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FM50)
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- UNGER Tool Bag, Stingray Bag, Gray (SRBAG)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 50 Pockets (669ZT)
- CLC WORK GEAR Tool Bag, Bucket Bag, 18 Pockets (1148)
- DICKIES 35-Pocket Bucket Organizer With Drill Holster (57103)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- Performance Tool Tool Bags, Backpacks & Totes