Shop All Combination Wrench Sets
Performance Tool
14 In Sae/Mm 4 Way Lug Wrench, W9
Mfr # W9
Zoro # G6910868
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty
- Material Drop Forged Steel
- Application Lug
- Height 10.8 in
- Depth 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W9
- Zoro # G6910868
- UPC # 10039564100618
- Country of Origin Unknown
- Category Combination Wrench Sets
Dimensions
Height | 10.8 in |
Depth | 1.3 in |
Width | 10.5 in |
Details
Features | Heavy Duty |
Item | 14" SAE/MM 4 Way Lug Wrench |
Material | Drop Forged Steel |
Application | Lug |
Weight | 2.65 lb |
Type | Wrench |
Drive Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- HHIP 8 X 10 X 12 Precision Ground Right Angle Plate (3402-0110)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- AMPCO SAFETY TOOLS 7 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (P-36)
- PERFORMANCE TOOL 11-Pc Full Polish Mm Wrench Set, W1062 (W1062)
- PERFORMANCE TOOL Wrench Set Sae 11Pc Comb (W1061)
- PERFORMANCE TOOL 20 In Sae/Mm 4 Way Lug Wrench, W9A (W9A)
- PERFORMANCE TOOL 14-Pc Metric Combination Wrench Set (W1114M)
- PERFORMANCE TOOL 7-Pc Sae Stubby Wrench Wrench Set, W30507 (W30507)
- PERFORMANCE TOOL 12-Pc Sae Ratcheting Wrench Set Wrench Set Rtch, W30641 (W30641)
- WESTWARD Open End Wrench Set, SAE, Metric, 17 pcs. (54DG07)
- Performance Tool Combination Wrench Sets