Shop All Sockets
Performance Tool
1/4" Drive, Spinner Handle, 1/4" D, Nickel Chrome
Mfr # W36124
Zoro # G5702439
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Material Chrome Vanadium Alloy Steel
- Finish Nickel Chrome
- Number of Pieces 1
- Handle Ergonomic Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W36124
- Zoro # G5702439
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
Item | Spinner Handle,1/4" D |
Material | Chrome Vanadium Alloy Steel |
Finish | Nickel Chrome |
Number of Pieces | 1 |
Handle | Ergonomic Comfort Grip |
System of Measurement | Inch |
Basic Material | Vanadium Alloy Steel |
Tether Capable | Not Tether Capable |
Features | Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion Ergonomic Handle for Comfort and Control |
Description
Spinner Handle,1/4" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- FREUD Performance System Raised Panel Profile (RP-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 2.5Mm, W36903 (W36903)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 16Mm Socket 12Pt 16M, W38816 (W38816)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 30Mm Socket Dp Imp 3, M880 (M880)
- PERFORMANCE TOOL SOCKET THIN WALL 1/2" DR 22MM (PTW32926)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-1/8 In Socket Imp 1-1/, M812 (M812)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13/16 In, W32886 (W32886)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5318DPL)
- Performance Tool Sockets