Shop All Tool Storage Accessories
This Product is Discontinued
Performance Tool
12"W Rubber, Non-Slip Portable Tool Box Liner (Discontinued)
Mfr # 1468
Zoro # G5712108
This Product is Discontinued
Key Features
- Length 48"
- Width 12"
- Features Non-Slip Tool Box Drawer Liner
- Material Rubber
- Tool Storage Type Included Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # 1468
- Zoro # G5712108
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 48" |
Width | 12" |
Details
Item | Portable Tool Box Liner |
Features | Non-Slip Tool Box Drawer Liner |
Material | Rubber |
Tool Storage Type Included | Tool Box |
Description
Non-Slip Tool Box Drawer Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.