Shop All Tarps
Performance Tool
12 ft x 16 ft Tarp, Blue
Mfr # W6011
Zoro # G102042455
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Blue
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W6011
- Zoro # G102042455
- UPC # 10000000000000
- Country of Origin Unknown
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 3-1/2 In. Zinc Heavy-Duty Gate Hinge (N223875)
- XPOWER 8 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-8 (8DH25)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- LOGO BRANDS Clemson Mini Size Composite Football (123-93MC-1)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-30X50)
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-30X40)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-12X25)
- XPOSE SAFETY 10 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-1015-X)
- Performance Tool Tarps