Shop All Tape Measures
This Product is Discontinued
Performance Tool
12 ft. Tape Measures, 5/8" Blade (Discontinued)
Mfr # W5020
Zoro # G5700436
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8"
- Blade Width 5/8"
- Measurement Type SAE
- Lock Type Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W5020
- Zoro # G5700436
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 5/8" |
Blade Length | 12 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/8" |
Measurement Type | SAE |
Lock Type | Slide |
Rewind Type | Automatic |
Description
Fast Read Tape Measure,12ft. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.