Shop All Sockets
Performance Tool
1/2" Drive, 7/8" SAE Socket, 12 Points
Mfr # W32528
Zoro # G5497969
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W32528
- Zoro # G5497969
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.9" |
Size | 7/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Alloy Steel |
Finish | Nickel Chrome Plated |
Item | Standard Socket,1/2" D,12pt.,7/8" |
Tether Ready | No |
Product Type | Standard Socket,1/2" D,12pt.,7/8" |
Description
Standard Socket,1/2 In. D,12pt.,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6-In-1 Screwdriver Screwdriver 6-I, W975 (W975)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- HHIP 7/16-14NC H3 3 Flute Spiral Point Plug Tap (1011-6114)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-9/16 In Lock Nut Skt 2-, W83245 (W83245)
- PERFORMANCE TOOL 32Mm Front Wheel Drive Axle Nut Socket, W155 (W155)
- PERFORMANCE TOOL 1 Dr Budd Wheel Skt (33mm) (W83033)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 9/16 In Socket Imp 9/16, M803 (M803)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-1/2 In Lock Nut Skt 2-, W83244 (W83244)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13/16 In, W32886 (W32886)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- Performance Tool Sockets