Shop All Tape Measures
Performance Tool
12" Cushion Grip Tape Measure
Mfr # 1131
Zoro # G5712808
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Rewind Type Automatic
- Measurement Type SAE/Metric
- Lock Type Slide
- Blade Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1131
- Zoro # G5712808
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Rewind Type | Automatic |
Measurement Type | SAE/Metric |
Lock Type | Slide |
Item | Cushion Grip Tape Measure,12" |
Description
Cushion Grip Tape Measure,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-14 NPT High Speed Steel Taper Pipe Tap (1011-3225)
- MILWAUKEE TOOL 1/2 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9103)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 12.6" (810013)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525058)
- PERFORMANCE TOOL Performance Tool 12 ft. L X 5/8 in. W Tape Measure (20122)
- PERFORMANCE TOOL 16 Ft. X 3/4 In Tape Measurer (W5022)
- PERFORMANCE TOOL Performance Tool 25 ft. L X 1 in. W Double Sided Tape Measure (W5041)
- PERFORMANCE TOOL 25 Ft. X 1 In Tape Measurer (W5024)
- PERFORMANCE TOOL 12 Ft. X 5/8 In Tape Measurer, W5020 (W5020)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE100D Tape Fbgl 1-2 Inchx100' Openreel Engr (182-FE100D)
- Performance Tool Tape Measures