Shop All Socket Sets
Performance Tool
11-Pc 1/2 In Dr. Mm Deep Impact Socket Socket Set, M591Db
Mfr # M591DB
Zoro # G5703246
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Chrome Vanadium Steel
- Includes (1) 10mm Socket, (1) 12mm Socket, (1) 13mm Socket, (1) 14mm Socket, (1) 15mm Socket, (1) 16mm Socket, (1) 17mm Socket, (1) 18mm Socket, (1) 19mm Socket, (1) 21mm Socket, (1) 22mm Socket
- Socket Type 6-Point
- Features Heavy Duty, Drop Forged; Rounded Corners For A Tighter Grip; Large Size Lazer Etching For Easy Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # M591DB
- Zoro # G5703246
- UPC # 20039564505915
- Country of Origin Unknown
- Category Socket Sets
Details
Color | Black |
Material | Chrome Vanadium Steel |
Includes | (1) 10mm Socket, (1) 12mm Socket, (1) 13mm Socket, (1) 14mm Socket, (1) 15mm Socket, (1) 16mm Socket, (1) 17mm Socket, (1) 18mm Socket, (1) 19mm Socket, (1) 21mm Socket, (1) 22mm Socket |
Socket Type | 6-Point |
Features | Heavy Duty, Drop Forged; Rounded Corners For A Tighter Grip; Large Size Lazer Etching For Easy Identification |
Item | Socket Set |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- PERFORMANCE TOOL 7-Pc 3/8 In Dr. Met Hex Bit Set Hex Bit Socket, W38751 (W38751)
- PERFORMANCE TOOL 60-Pc Socket & Bit Set Tool Set, W1168 (W1168)
- PERFORMANCE TOOL 9-Pc 1/2 In Dr. Sae Socket Set, W32002 (W32002)
- PERFORMANCE TOOL SOCKET SET 3/8 in. DR 19PC (W38301)
- PERFORMANCE TOOL 3/8 In Dr. Socket Rail, W38000 (W38000)
- PERFORMANCE TOOL 22-Pc 1/4 In Dr. Metric Socket Set Tool Set, W36904 (W36904)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- Performance Tool Sockets & Ratchets